Shop All Welding Protection Accessories
Steiner
Welding Blanket Roll, 150 ft L, 6 ft W
Mfr # 374-72R
Zoro # G306016719
product price: $807.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$807.99
Free 30-Day Returns
Key Features
- Standards FM Approved
- Protective Material Fiberglass
- Features Not Recommended for Stress Relief
- Protective Material Coating Acrylic
- Grommet Spacing 24 in
Product Information
- Brand Steiner
- MFR # 374-72R
- Zoro # G306016719
- Country of Origin Switzerland
- Category Welding Protection Accessories
Dimensions
Grommet Hole Diameter | 3/8 in |
Overall Width | 6 ft |
Overall Length | 150 ft |
Details
Item | Welding Blanket Roll |
Standards | FM Approved |
Protective Material | Fiberglass |
Features | Not Recommended for Stress Relief |
Protective Material Coating | Acrylic |
Grommet Spacing | 24 in |
Series | 374 |
Resistance Properties | Abrasion Resistant |
Fastener Type | Grommets |
Grommet Location | Two on Each Corner |
Product Type | Blanket Roll |
Protective Material Weight | 28 oz/sq yd |
Process | Sparks, Spatter |
Maximum Temperature | 1,000 Degrees F |
Duty Rating | Medium |
Grommet Material | Brass |
Protective Material Color | Yellow |
Protective Material Thickness | 0.05 in |
Description
Welding Blanket Roll, Protective Material Fiberglass, Protective Material Coating Acrylic, Maximum Temperature 1,000 Degrees F, Overall Length 150 ft, Overall Width 6 ft, Protective Material Color Yellow, Protective Material Weight 28 oz/sq yd, Protective Material Thickness 0.05 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Standards FM Approved, Duty Rating Medium, Grommet Spacing 24 in, Series 374, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Rotary C-Clamp Ground Clamp, 800A (ECR800-2)
- AMERICAN TORCH TIP Swirl Ring, 770012 (770012)
- WESTERN ENTERPRISES Western Enterprises 312-MB-70 We Mb-70 Block (312-MB-70)
- WORTHINGTON CYLINDERRP GP Manual Torch (UL2317)
- STEINER Welding Blanket Roll, 8 ft. H x 8 ft. W (364-8X8)
- STEINER Welding Blanket Roll, 150ft. W, 5ft. H, Tan (372-60R)
- STEINER Welding Blanket, 4 ft. W, 6 ft., Tan (372-4X6)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Black (317-6X6)
- STEINER Welding Blanket Roll, 50ft.W, 4ft.H, Black (316-48RF)
- STEINER Welding Blanket, 8 ft. W, 8 ft., White (367-8X8)
- STEINER Welding Blanket, 10 ft. W, 10 ft., White (367-10X10)
- Steiner Welding Protection Accessories