Shop All Welding Protection Accessories
Steiner
Welding Blanket, 8 ft. W, 8 ft., Black
Mfr # 376-8X8
Zoro # G2439455
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grommet Placement 24 in Centers on Four Sides
- Protective Color Black
- Color Black
- With Grommet / Without Grommet With Grommet
- Standards FM Approved
Product Information
- Brand Steiner
- MFR # 376-8X8
- Zoro # G2439455
- UPC # 690830376880
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Height | 8 ft. |
Protective Height | 8 ft |
Protective Width | 8 ft |
Width | 8 ft. |
Grommet Hole Diameter | 3/8 in |
Overall Width | 8 ft |
Overall Length | 8 ft |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Acrylic, Maximum Temperature 1,000 Degrees F, Overall Length 8 ft, Overall Width 8 ft, Protective Material Color Black, Protective Material Weight 28 oz/sq yd, Protective Material Thickness 0.05 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Medium, Grommet Spacing 24 in, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Monster15 Pro Kit, 2-Series TIG Torches (A-MN15-2-PRO)
- LINCOLN ELECTRIC MIG Welding Wire, 44 lb., Super Arc (ED025945)
- FLANGE WIZARD Two Hole Pin, Mini, Magnetic (42050-MM)
- SCOTT Gas Regulator (51211C5804S)
- STEINER Welding Blanket, 10 x 8 ft., Tan (372-8X10)
- STEINER Welding Blanket Roll, 150ft L, 5ft W, Black (397-60R)
- STEINER Welding Blanket Roll, 150 ft L, 6 ft W, Tan (382-72R)
- STEINER Welding Blanket, 10 x 10 ft., Black (316-10X10)
- STEINER Welding Blanket Roll, 50ft.W, 4ft.H, Black (316-48RF)
- STEINER Welding Blanket, 8 ft. W, 8 ft., Tan (372-8X8)
- STEINER Welding Blanket Roll, 150 ft L, 5 ft W, Tan (387-60R)
- Steiner Welding Protection Accessories