Shop All Welding Protection Accessories
Steiner
Welding Blanket, 8 ft. W, 6 ft., Black
Mfr # 316-6X8
Zoro # G1562172
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Grommet / Without Grommet Without Grommet
- Protective Color Black
- Material Carbonized Fiber
- Welding Protection Sub-Category Blankets
- Protective Thickness 0.15 in
Product Information
- Brand Steiner
- MFR # 316-6X8
- Zoro # G1562172
- UPC # 690830316862
- Country of Origin United States
- Category Welding Protection Accessories
Dimensions
Height | 6 ft. |
Width | 8 ft. |
Protective Height | 6 ft |
Protective Width | 8 ft |
Overall Width | 6 ft |
Overall Length | 8 ft |
Description
Welding Blanket, Protective Material Carbon Fiber, Protective Material Coating Uncoated, Maximum Temperature 1,800 Degrees F, Overall Length 8 ft, Overall Width 6 ft, Protective Material Color Black, Protective Material Weight 16 oz/sq yd, Protective Material Thickness 0.15 in, Grommet Location No Grommet Holes, Resistance Properties Abrasion Resistant, Heat Resistant, Slag Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Heavy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, RT5MS Needle, 5/32in. (T0054461999N)
- TEMPIL Temperature Indicator Stick, 325 deg. F (28029)
- POLYVANCE PE1/8" DIA 30 FT BLK (URR04-01-03-BK)
- MAGNAFLUX Dye Penetrant Fluorescent, Developer (ZP-9F)
- STEINER Welding Blanket, 18 in.W, Black (316-18X18)
- STEINER Welding Blanket Roll, 150 ft L, 6 ft W, Tan (382-72R)
- STEINER Welding Blanket, 8 ft. W, 6 ft., White (367-6X8)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Black (317-6X8)
- STEINER Welding Blanket Roll, 150ft L, 5ft W, Black (397-60R)
- STEINER Welding Blanket, 10 x 10 ft., Black (316-10X10)
- STEINER Welding Blanket Roll, 10 ft. H x 10 ft. W (374-10X10)
- Steiner Welding Protection Accessories