Shop All Welding Protection Accessories
Steiner
Welding Blanket, 8 ft. W, 10 ft., Black
Mfr # 397-8X10
Zoro # G5503382
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Not Recommended for Stress Relief
- With Grommet / Without Grommet With Grommet
- Welding Protection Sub-Category Blankets
- Standards FM Approved
- Protective Thickness 0.05 in
Product Information
- Brand Steiner
- MFR # 397-8X10
- Zoro # G5503382
- UPC # 690830397083
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Height | 8 ft. |
Protective Width | 10 ft |
Protective Height | 8 ft |
Width | 10 ft. |
Overall Length | 10 ft |
Overall Width | 8 ft |
Grommet Hole Diameter | 3/8 in |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Vermiculite, Maximum Temperature 1,200 Degrees F, Overall Length 10 ft, Overall Width 8 ft, Protective Material Color Black, Protective Material Weight 26 oz/sq yd, Protective Material Thickness 0.05 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Slag Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Heavy, Grommet Spacing 24 in, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welding Curtain, 6 ft. W, 4 ft., Ylw Org (22RN56)
- AMERICAN TORCH TIP Electrode, 770015, PK5 (770015)
- PYRAMEX Replacement Auto Darkening Filter for WHAM30 (WRAM30)
- PLATO Flux Dispenser, 2 oz. Needle Tip (FD-21)
- STEINER Welding Blanket, 10 x 8 ft., Black (376-8X10)
- STEINER Welding Blanket Roll, 150 ft L, 3-3/8 ft W (397-40R)
- STEINER Welding Blanket Roll, 5 ft. H x 150 ft. W (385-60R)
- STEINER Welding Blanket Roll, 150 ft L, 6 ft W, Tan (382-72R)
- STEINER Welding Blanket, 6 ft L, 6 ft W, Red (379-6X6)
- STEINER Welding Blanket, 10 ft. W, 6 ft., Black (376-6X10)
- WILSON Wilson Safety Stur-D Welding Screens (36336)
- Steiner Welding Protection Accessories