Shop All Welding Protection Accessories
Steiner
Welding Blanket, 6 ft. W, 6 ft., Black
Mfr # 317-6X6
Zoro # G5748915
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Grommet / Without Grommet Without Grommet
- Width 6 ft.
- Features Lightweight, Not Recommended for Stress Relief, Soft and Flexible
- Withstand Temp. 1,800 Degrees F
- Protective Height 6 ft
Product Information
- Brand Steiner
- MFR # 317-6X6
- Zoro # G5748915
- UPC # 690830317661
- Country of Origin United States
- Category Welding Protection Accessories
Dimensions
Width | 6 ft. |
Protective Height | 6 ft |
Height | 6 ft. |
Protective Width | 6 ft |
Overall Width | 6 ft |
Overall Length | 6 ft |
Description
Welding Blanket, Protective Material Carbon Fiber, Protective Material Coating Uncoated, Maximum Temperature 1,800 Degrees F, Overall Length 6 ft, Overall Width 6 ft, Protective Material Color Black, Protective Material Weight 24 oz/sq yd, Protective Material Thickness 0.25 in, Grommet Location No Grommet Holes, Resistance Properties Abrasion Resistant, Heat Resistant, Slag Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Heavy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Replacement Torch Body, 400A, Pencil, Water Cooled (WP18) (PWP18P)
- HAKKO Nozzle, Round, 2.0 x 3.4mm, Desoldering (N3-20)
- COXREELS 1/4" x 50 ft. Spring Return Welding Hose Reel w/Hose 200 psi (EZ-SG17W-150)
- BLUE DEMON Low Hydrog Carbon Stl Electrode, 3/16x14" (E7018-316-05P)
- STEINER Welding Blanket, 4 ft. W, 6 ft., Black (376-4X6)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Black (397-6X6)
- STEINER Welding Blanket, 10 x 8 ft., Tan (372-8X10)
- STEINER 5 x 6 ft. Velvet Shield Welding Blanket (STI-31665)
- STEINER Welding Blanket Roll, 3 ft. H x 4 ft. W (316-3X4)
- STEINER Welding Blanket, 10 ft. W, 10 ft., Black (397-10X10)
- STEINER Welding Blanket, Tan, 150 ft. W x 5 ft. H (382-60R)
- Steiner Welding Protection Accessories