Shop All Welding Protection Accessories
Steiner
Welding Blanket, 4 ft. W, 6 ft., Black
Mfr # 316-4X6
Zoro # G1264837
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Grommet / Without Grommet Without Grommet
- Color Black
- Width 6 ft.
- Features Lightweight, Not Recommended for Stress Relief, Soft and Flexible
- Thickness 0.150"
Product Information
- Brand Steiner
- MFR # 316-4X6
- Zoro # G1264837
- UPC # 690830316466
- Country of Origin United States
- Category Welding Protection Accessories
Dimensions
Width | 6 ft. |
Height | 4 ft. |
Protective Width | 6 ft |
Protective Height | 4 ft |
Overall Width | 4 ft |
Overall Length | 6 ft |
Description
Welding Blanket, Protective Material Carbon Fiber, Protective Material Coating Uncoated, Maximum Temperature 1,800 Degrees F, Overall Length 6 ft, Overall Width 4 ft, Protective Material Color Black, Protective Material Weight 16 oz/sq yd, Protective Material Thickness 0.15 in, Grommet Location No Grommet Holes, Resistance Properties Abrasion Resistant, Heat Resistant, Slag Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Heavy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289755)
- LINCOLN ELECTRIC Stick Electrode, E6010, 3/32", 12 L, 50 lb (ED010211)
- JACKSON SAFETY Welding Helmet, Black, Clear Lens (14529)
- HOMESTEAD Torch-To-Hose W-Check Valve (HO2631637)
- STEINER Welding Blanket Roll, 150 ft L, 3-3/8 ft W (397-40R)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Orange (369-6X8)
- STEINER Welding Blanket, Tan, 150 ft. W x 5 ft. H (382-60R)
- STEINER Welding Blanket Roll, 3 ft. H x 4 ft. W (316-3X4)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Charcoal Gray (332-6X8)
- STEINER Welding Blanket, 10 x 8 ft., Tan (372-8X10)
- STEINER Welding Blanket, 8 ft. W, 8 ft., Black (376-8X8)
- Steiner Welding Protection Accessories