Shop All Welding Gloves
Steiner
TIG Welding Gloves, Kidskin Palm, M, PR
Mfr # 0230-M
Zoro # G8371399
Sold in multiples of 12 for $231.00
$231.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Tig Welding
- Thumb Style Straight
- Color Tan
- Glove Leather Grade B
- Glove Cut Gunn - Full Back
Product Information
- Brand Steiner
- MFR # 0230-M
- Zoro # G8371399
- UPC # 690830023036
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | M |
Cuff Length | 4 in |
Description
TIG Welding Gloves,Foam Lined,M,PR1, Welding Glove Application TIG, Glove Back Material Kidskin, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size M, Color Tan, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Mens Tactical Pant, Olive, Size L Short (F520138330L1)
- PALMER SAFETY Vest Style, S, Blue/Black (H212100031.SM)
- SANDUSKY LEE Flammable Safety Cabinet, 12 gal., Yellow (SC12F)
- ACID EATER Acid Neutralizer, 5 gal., Granular (1001-004)
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0230-L)
- STEINER TIG Welding Gloves, Kidskin Palm, S, PR (0230-S)
- STEINER TIG Welding Gloves, Kidskin Palm, XL, PR (0230-X)
- STEINER MIG Welding Gloves, Goatskin Palm, XL, PR (0235-X)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (21918-KSC-L)
- STEINER MIG Welding Gloves, Goatskin Palm, M, PR (0232-M)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (021NT-L)
- Steiner Gloves & Hand Protection