Shop All Welding Gloves
Steiner
TIG Welding Gloves, Deerskin Palm, L, PR
Mfr # 0220-L
Zoro # G1964337
product price: $17.65
/pr
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Length 14"
- Lining Material Unlined
- Palm Material Premium Split Deerskin
- Color Pearl
Product Information
- Brand Steiner
- MFR # 0220-L
- Zoro # G1964337
- UPC # 690830022121
- Country of Origin China
- Category Welding Gloves
Dimensions
Size | L |
Length | 14" |
Details
Lining Material | Unlined |
Palm Material | Premium Split Deerskin |
Color | Pearl |
Grade of Leather | Premium |
Application | Tig Welding |
Leather Palm Type | Split |
Item | Welding Gloves |
Stitching Material | Kevlar(R) |
Back Material | Split Deerskin |
Description
Welding Gloves, Color Pearl, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Magnaprene FR Rain Hood, L, Yellow, Neoprene, ASTMD6413 (H12107)
- PIG Dry Loose Absorbent in Spill Pouch, PK12 (PLP220)
- ERGODYNE Web Tool Tails, 5 1/2 in, Black (3700)
- CONDOR Restroom Sign, 10"W, 3-1/2" H, 0.032" Thick, 473Y19 (473Y19)
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0218-M)
- STEINER MIG/Stick Welding Gloves, Elkskin Palm, 2XL, PR (7502-2X)
- STEINER Stick Welding Gloves, Cowhide Palm, XL, PR (21918-X)
- STEINER MIG Welding Gloves, Goatskin Palm, L, PR (0215-L)
- STEINER MIG Welding Gloves, Cowhide Palm, L, PR (0217-L)
- STEINER MIG Welding Gloves, Pigskin Palm, L, PR (P750-L)
- MECHANIX WEAR Welding Gloves, Black, 12, PR (WS-PLS-012)
- Steiner Gloves & Hand Protection