Shop All Welding Jackets
Steiner
Steiner SQ11602 Weldlite Sateen Pro Welding Jacket; Large
Mfr # SQ11602
Zoro # G504127941
product price: $53.75
/ea
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large
- Material Flame retardant 100% cotton
- Width 10 in
- Color Black
- Length 30 in
Product Information
- Brand Steiner
- MFR # SQ11602
- Zoro # G504127941
- UPC # 690830116028
- Country of Origin China
- Category Welding Jackets
Dimensions
Size | Large |
Width | 10 in |
Length | 30 in |
Height | 1 in |
Details
Material | Flame retardant 100% cotton |
Color | Black |
Fabric Weight | 9 oz/yd2 |
Front Closure | Snaps |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids, 23" H (SPKO-30)
- LYLE Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, U3-1528-RD_10X7 (U3-1528-RD_10X7)
- PROFLEX BY ERGODYNE Utlty Glove, Perf Thrml Wtrprf, Blk, 2XL, PR, 2XL Black (818WP)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (WMN100259)
- STEINER Welding Jacket, Black, Cotton, M (1160-M)
- STEINER Cowhide Welding, Cape Sleeves, L (9210-L)
- STEINER Spats, 12In, Brown, PR (12186)
- STEINER Welding Jacket, 30 in L, Cotton, Snaps, Green, XL (1030-X)
- STEINER Cowhide Welding, Jacket, 30", L (8215-L)
- STEINER Welding Jacket, L, 30", Brown (9215-L)
- TILLMAN Brown Jacket size XL (3830XL)
- Steiner Welding Jackets