Shop All Welding Jackets
Steiner
Side Split, Cowhide Leggings, PR
Mfr # 12187
Zoro # G8369980
product price: $85.69
/pr
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 in
- Material Leather
- Closure Type Hook & Loop
- Heat Protection Type Welding
- Features Rivet Reinforced Seams and Stress Points
Product Information
- Brand Steiner
- MFR # 12187
- Zoro # G8369980
- UPC # 690830003151
- Country of Origin Pakistan
- Category Welding Jackets
Dimensions
Size | 11 in |
Length | 11.0" |
Boot Cover Length | 11 in |
Details
Item | Side Split,Cowhide Leggings,PR1 |
Material | Leather |
Closure Type | Hook & Loop |
Heat Protection Type | Welding |
Features | Rivet Reinforced Seams and Stress Points |
Color | Brown |
Stitching Material | Kevlar(R) |
Leg Closure | Hook-and-Loop |
Legging Type | Legging |
Ankle Closure | Hook-and-Loop |
Includes Boot Covers | Yes |
Description
Ankle Closure Hook-and-Loop, Boot Cover Length 11 in, Color Brown, Features Rivet Reinforced Seams and Stress Points, Heat Protection Type Welding, Includes Boot Covers Yes, Side Split,Cowhide Leggings,PR1, Leg Closure Hook-and-Loop, Legging Type Legging, Material Cowhide, Size 11 in, Stitching Material Kevlar(R), 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Pull Over Cover, 63-1/2 In. L (9634)
- BRADY Wire Markers, Legend 5, Black/White, PK25, WM-5-RD-PK (WM-5-RD-PK)
- SDI Smoke Detector Tester, 12 in. H x 8 in. W (SABRE)
- BRADY Smoking Area Sign, 10" H, 7 in W, Plastic, Rectangle, English, 116090 (116090)
- STEINER Welding Jacket, Black, Carbonized Fiber, XL (1360-X)
- STEINER Welding Jacket, Black, Carbonized Fiber, 2XL (1360-2X)
- STEINER Welding Jacket, M, 30", Green (1030-M)
- STEINER Welding Jacket, Black, Carbonized Fiber, M (1360-M)
- STEINER Cowhide Welding, Cape Sleeves, L (9210-L)
- STEINER Weldlite Welding Jacket, 45", Green, 4XL (1036-4X)
- LINCOLN ELECTRIC Welding Jacket (K4688-M)
- Steiner Workwear and Protective Clothing