Shop All Welding Aprons
Steiner
Side Split, Cowhide Bib Apron, 48"
Mfr # 82166
Zoro # G8370017
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 48 in
- Color Yellow
- Material Cowhide
- Fabric Weight 3 oz/sq ft
Product Information
- Brand Steiner
- MFR # 82166
- Zoro # G8370017
- UPC # 690830821663
- Country of Origin Multiple
- Category Welding Aprons
Dimensions
Size | Universal |
Length | 48 in |
Width | 24 in |
Details
Item | Welding Apron |
Color | Yellow |
Material | Cowhide |
Fabric Weight | 3 oz/sq ft |
Waist Closure | Adjustable Buckle |
Features | Rivet Reinforced Seams and Stress Points |
Apron Type | Bib Apron |
Adjustable Locations | Neck, Waist |
Neck Closure | Adjustable Strap |
Number of Pockets | 2 |
Garment Type | Apron |
Closure Type | Adjustable Strap |
Leather Grade | Standard |
Leather Process | Split |
Includes Sleeves | No |
Stitching Material | Kevlar(R) |
Includes Grommets | No |
Heat Protection Type | Flames, Metal Spatter, Radiant Heat, Sparks |
Description
Adjustable Locations Neck, Waist, Apron Type Bib Apron, Color Yellow, Fabric Weight 3 oz/sq ft, Features Rivet Reinforced Seams and Stress Points, Heat Protection Type Flames, Metal Spatter, Radiant Heat, Sparks, Includes Grommets No, Includes Sleeves No, Leather Grade Standard, Leather Process Split, Length 48 in, Material Cowhide, Neck Closure Adjustable Strap, Number of Pockets 2, Passes ASTM F6413 Flame Test Not Applicable, Size Universal, Stitching Material Kevlar(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT GelFit 7.48 in. L X 10.43 in. W Plastic Rocker Knee Pads Black One Size Fits All (TB-KP-G201-2BES)
- MOLDEX Exhalation Valve (0083)
- BRADY Label, 1 in W, Clear; White (BM-31-427)
- COMPASS Edge-Lit LED Emergency Exit, Surface Mt, Double Face, Red (CELS2RN)
- STEINER Cowhide Welding, Cape Sleeves, 19" Bib, L (9213-L)
- STEINER Cowhide Welding Split Leg Bib Apron, 48" (82172)
- STEINER Side Split, Cowhide Bib, 20" (82111)
- STEINER Side Split, Cowhide Bib Apron, 36" (82165)
- STEINER Welding Waist Apron, Leather, 18 x 24 In (12161)
- STEINER Cowhide Welding, Split Leg Bib Apron, 42" (92171)
- TILLMAN 24X48 Lth Bib Apron (4248)
- Steiner Welding Protection