Shop All Welding Aprons
Steiner
Side Split, Cowhide Bib Apron, 36"
Mfr # 82165
Zoro # G8370041
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 36 in
- Color Yellow
- Material Cowhide
- Fabric Weight 3 oz/sq ft
Product Information
- Brand Steiner
- MFR # 82165
- Zoro # G8370041
- UPC # 690830821656
- Country of Origin Multiple
- Category Welding Aprons
Dimensions
Size | Universal |
Length | 36 in |
Width | 24 in |
Details
Item | Welding Apron |
Color | Yellow |
Material | Cowhide |
Fabric Weight | 3 oz/sq ft |
Adjustable Locations | Neck, Waist |
Features | Rivet Reinforced Seams and Stress Points |
Neck Closure | Adjustable Strap |
Waist Closure | Adjustable Buckle |
Apron Type | Bib Apron |
Number of Pockets | 2 |
Garment Type | Apron |
Includes Sleeves | No |
Leather Process | Split |
Stitching Material | Kevlar(R) |
Leather Grade | Standard |
Heat Protection Type | Flames, Metal Spatter, Radiant Heat, Sparks |
Closure Type | Adjustable Strap |
Includes Grommets | No |
Description
Adjustable Locations Neck, Waist, Apron Type Bib Apron, Color Yellow, Fabric Weight 3 oz/sq ft, Features Rivet Reinforced Seams and Stress Points, Heat Protection Type Flames, Metal Spatter, Radiant Heat, Sparks, Includes Grommets No, Includes Sleeves No, Leather Grade Standard, Leather Process Split, Length 36 in, Material Cowhide, Neck Closure Adjustable Strap, Number of Pockets 2, Passes ASTM F6413 Flame Test Not Applicable, Size Universal, Stitching Material Kevlar(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 15-Minute Parking Violators Will Be Towed Away Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24590 (A-1218-24590)
- CONDOR Disposable Lab Coat, Basic SMS, White, 3XL (31TV05)
- ZORO SELECT Flagging Tape, Pnk Glo/Wh, 150ft, 1-3/16 In (PDPGW-200)
- UNIVERSAL SECURITY INSTRUMENTS 10-Year Sealed Battery Operated 3 in 1 Smoke Fire&Carbon Monoxide Detector Multi-Criteria Detection (AMIC3511SB)
- STEINER Cowhide Bib, For 9210 Cape Sleeves, 19" (92115)
- STEINER Welding Waist Apron, Leather, 18 x 24 In (12161)
- STEINER Welding Bib Apron, Leather, 36 x 24 In (12165)
- STEINER Split Leg Welding Bib Apron, Lthr, 42x24In (12170)
- STEINER Cowhide Welding, Cape Sleeves, 19"Bib, 2XL (9213-2X)
- STEINER Cowhide Welding, Cape Sleeves, 19" Bib, XL (9213-X)
- TILLMAN 24X48 Lth Bib Apron (4248)
- Steiner Welding Protection