Shop All Welding Screens
Steiner
Protect-O-Screens (R) 8 ft. Wx6 ft., Yellow
Mfr # 534-6X8
Zoro # G0158557
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Thickness 0.014"
- Grommet Placement 12 in Centers on Four Sides
- Includes Easy-Slide Connection
- Protective Material Transparent Vinyl
Product Information
- Brand Steiner
- MFR # 534-6X8
- Zoro # G0158557
- UPC # 690830534860
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Width | 8 ft. |
Height | 6 ft. |
Protective Height | 6 ft |
Protective Width | 8 ft |
Overall Height | 6 ft |
Panel Height | 6 ft |
Frame Tube Size | 3/4 in |
Screen Width | 0.014 in |
Overall Width | 8 ft |
Description
Welding Screen, Frame Tube Size 3/4 in, Opacity Tinted Transparent, Screen Material Vinyl, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 8 ft, Screen Material Color Yellow, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Compliant, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 3 (144-3)
- ESAB 5/32 x 14in Sureweld 7018 Electrode 5lb (812000324)
- POWERWELD Jointed DC Gouging Carbons, 1/2" x 17" (DCJ-12)
- HAKKO Nozzle, Round, 2.0 x 3.4mm, Desoldering (N3-20)
- STEINER Connectors, For H D Welding Screens, PK2 (54202HD)
- STEINER Welding Curtain Partition Kit, 9ft x 10ft (AWY09)
- STEINER Yellow Welding Curtain, 72"X81Yd Roll (334-72R)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Olive (501-4X6)
- STEINER Welding Strip Curtain, 6 x 6 ft., Blue, PVC (73411B)
- STEINER Casters For H D Welding Screens (54600HD)
- STEINER Welding Screen, 8 ft. W, 6ft, 0.016 in., Red (584HD-338F-6X8)
- Steiner Welding Screens