Shop All Welding Screens
Steiner
Protect-O-Screens (R) 8 ft. Wx6 ft., Yellow
Mfr # 334-6X8
Zoro # G0158487
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Grommet Placement 12 in Centers on Four Sides
- Features Finished Hems, Reduces The Visible Flash and Allows Light Into The Work Area, Tinted Transparent Protects From Harmful Uv Rays and Sparks for The Casual Viewer Or Passerby
- Protective Material Transparent Vinyl
- Withstand Temp. 150 Degrees F
Product Information
- Brand Steiner
- MFR # 334-6X8
- Zoro # G0158487
- UPC # 690830334866
- Country of Origin China
- Category Welding Screens
Dimensions
Protective Width | 8 ft |
Protective Height | 6 ft |
Height | 6 ft. |
Width | 8 ft. |
Grommet Hole Diameter | 3/8 in |
Curtain Width | 8 ft |
Curtain Height | 6 ft |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 8 ft, Curtain Material Color Yellow, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards California Fire Marshal Approved, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Blanket, 8 ft. W, 6 ft., Orange (369-6X8)
- OPTREL Welding PAPR System, With e684 Helmet, (4550.465)
- XTRWELD SELECT 309L-16 Filler Metal, 1/16, Stainless Steel, 1 lb Display Pack (SE309L16062-1DP)
- WELLER Solder Wire (T0051403099)
- STEINER Welding Screens, 6 ft H, 10 ft W, Black (522-6X10)
- STEINER Welding Screens, 6 ft H, 10 ft L, Black (500HD-6X10)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Olive (301-4X6)
- STEINER Welding Screens, 6 ft H, 10 ft W, Black (536-6X10)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Yellow (534-6X8)
- STEINER Welding Curtain Partition Kit, 8ft x 10ft (AWY08)
- ZORO SELECT Welding Booth, 8 ft. W, 6ft, 0.014 in., Red (22RP05)
- Steiner Welding Screens