Shop All Binoculars
Steiner Optics
General Binocular, 15X Magnification, Bak-4 Roof Prism, 241 ft Field of View
Mfr # 2018
Zoro # G0984258
product price: $1,224.99
/ea
Free Shipping & Returns
$1,224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Type General
- Magnification 15X
- Field of View 241 ft
- Prism Type Bak-4 Roof
Product Information
- Brand Steiner Optics
- MFR # 2018
- Zoro # G0984258
- UPC # 840229101146
- Country of Origin Germany
- Category Binoculars
Dimensions
Width (In.) | 5 5/8 in |
Height (In.) | 7 1/8 in |
Length (In.) | 3 1/8 in |
Details
Item | Binocular |
Color | Black/Gray |
Type | General |
Magnification | 15X |
Field of View | 241 ft |
Prism Type | Bak-4 Roof |
Weather Resistant | Yes |
Optical Lens Coating | Fully Multi-Coated |
Weight | 44.1 oz |
Includes | Case, Neck Strap |
Min. Distance (Ft.) | 8 ft |
Tripod Mountable | Yes |
Construction | Makrolon Housing |
Description
Binocular, General, Magnification 15X, Field of View 241 ft., Prism Type Bak-4 Roof, Length (In.) 3-1/8, Width (In.) 5-5/8, Height (In.) 7-1/8, Construction Makrolon Housing, Color Black/Gray, Optical Lens Coating Fully Multi-Coated, Min. Distance (Ft.) 8, Tripod Mountable Yes, Weather Resistant Yes, Weight 44.1 oz., Includes Neck Strap, Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHUMS Lanyard, Blue, PK10 (11125101)
- THERMALTAKE Dasher Gaming Mouse Pads Have 3 New Sizes (Dasher Mini Slim, Dasher (MP-DSH-BLKSXS-01)
- SPECO TECHNOLOGIES Wall Mount Bracket, Blk, Fits Dome Cameras (CVCWMINDT)
- VERACITY Pointsource Optional Battery Pack (VAD-PS-BM)
- STEINER OPTICS Float Strap, Yellow/Black, Mfr. No. 4961 (76803)
- STEINER OPTICS General Binocular, 10x Magnification, Bak-4 Roof Prism, 326 ft Field of View (2015)
- BARSKA General Monocular, 10x Magnification, Roof Prism, 288 ft Field of View (AA10311)
- BUSHNELL PowerView 2 Manual Standard Binoculars 10x42 mm (PWV1042)
- BUSHNELL Binocular, 7X50 Magnification, Porro Prism, 350 ft @ 1000 yd Field of View (137500)
- TASCO Compact Binocular, 12x Magnification, Roof Prism, 288 ft Field of View (178125)
- BARSKA Gladiator 12-60x70mm Zoom Binoculars Black (AB10172)
- Steiner Optics Binoculars