Shop All Welding Gloves
Steiner
MIG Welding Gloves, Goatskin Palm, XL, PR
Mfr # 0232-X
Zoro # G8371505
product price: $17.35
/pr
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application MIG Welding
- Thumb Style Straight
- Palm Material Goatskin
- Palm Construction Premium Heavyweight Pearl Grain Goatskin
- Color Tan
Product Information
- Brand Steiner
- MFR # 0232-X
- Zoro # G8371505
- UPC # 690830023234
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | XL |
Cuff Length | 3.5 in |
Description
MIG Welding Gloves,Long Cuff,XL,PR1, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size XL, Color Tan, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Respirator Bag, FullFace, 8-1/4x10x4-1/8In (25F569)
- MOON AMERICAN Fire Hose Nozzle, 1 In., Black (512P-10214)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, M (70129_310-M)
- DELTANA Residential Letter H Satin Nickel 4" (RL4H-15)
- STEINER MIG Welding Gloves, Goatskin Palm, M, PR (0232-M)
- STEINER MIG Welding Gloves, Goatskin Palm, L, PR (0232-L)
- STEINER MIG Welding Gloves, Goatskin Palm, 2XL, PR (0232-2X)
- STEINER TIG Welding Gloves, Kidskin Palm, XL, PR (0224-X)
- STEINER MIG Welding Gloves, Pigskin Palm, XL, PR (P750-X)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (2119B-KSC-L)
- TILLMAN Gloves, PR (1332S)
- Steiner Welding Gloves