Steiner

MIG Welding Gloves, Goatskin Palm, M, PR


product price: $17.35
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Tan
  • Thumb Style Straight
  • Palm Material Goatskin
  • Palm Construction Premium Heavyweight Pearl Grain Goatskin
  • Application MIG Welding
See all product information

Product Information

Dimensions

Glove Size M
Cuff Length 3.5 in

Details

Item Gloves
Color Tan
Thumb Style Straight
Palm Material Goatskin
Palm Construction Premium Heavyweight Pearl Grain Goatskin
Application MIG Welding
Glove Leather Grade B
Glove Back Material Cowhide
Cuff Material Cowhide
Glove Cut Gunn - Full Back
Stitching Material Kevlar(R)
Touchscreen Compatible No
Includes Pinch Point Protection No
Glove Back Color Brown
Rope Channel Reinforcement No
Thumb Sweat Wipe No
Water Resistant No
ANSI/ISEA Abrasion Level Not Tested
Glove Liner Material Cotton Fleece
Leather Grade Premium
Cuff Style Gauntlet
Oil Resistant No
Cuff Color Brown
Reflective Backing No
ANSI/ISEA Cut Level Not Tested
Glove Hand Style Left and Right
ANSI/ISEA Puncture Level Not Tested
Glove Materials Goatskin/Cowhide
Includes ID Panel No
Waterproof No
Includes Padded Palm No
Leather Palm Process Grain, Split
Brand and Series Steiner MEGAMIG(TM) 0232
Reinforcement Coverage Reinforced Thumb Saddle
Includes Glide Patch No
Leather Color Tan
Includes Pull Strap No
Leather Glove Liner Type Cotton Fleece Liner
Glove Construction Cut and Sewn
Includes Red Palm No
Includes Double Palm No
Insulated No
Series MEGAMIG(TM)
High-Visibility No

Description

MIG Welding Gloves,Long Cuff,M,PR1, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size M, Color Tan, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.