Shop All Welding Gloves
Steiner
MIG Welding Gloves, Goatskin Palm, L, PR
Mfr # 0235-L
Zoro # G8371697
product price: $30.49
/pr
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application MIG Welding
- Thumb Style Wing
- Palm Construction Reinforced
- Palm Material Goatskin
- Color Black
Product Information
- Brand Steiner
- MFR # 0235-L
- Zoro # G8371697
- UPC # 690830023524
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | L |
Cuff Length | 4.5 in |
Description
MIG Welding Gloves,Long Cuff,L,PR1, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size L, Color Black, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, 12PK (39-C1305/XL)
- 3M DBI-SALA Self-Rescue Backpack, 50 ft L, 1Leg (3320051)
- MUTUAL INDUSTRIES 3" X 1000' Caution Do Not Enter (Yel) Barricade Tape, 10Rls (17779-25-3000)
- ACCUFORM Cylinder Tag, 5 3/4 in H, 3 1/4 in W, English, MGT203CTP (MGT203CTP)
- STEINER MIG Welding Gloves, Goatskin Palm, XL, PR (0235-X)
- STEINER MIG Welding Gloves, Goatskin Palm, M, PR (0235-M)
- STEINER MIG Welding Gloves, Goatskin Palm, 2XL, PR (0235-2X)
- STEINER MIG Welding Gloves, Pigskin Palm, L, PR (P750-L)
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0266-M)
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0262-L)
- CAIMAN Stick Welding Gloves, Cowhide Palm, Universal, PR (1449)
- Steiner Welding Gloves