Shop All Welding Gloves
Steiner
MIG Welding Gloves, Goatskin Palm, 2XL, PR
Mfr # 0235-2X
Zoro # G8371651
Sold in multiples of 8 for $243.92
$243.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application MIG Welding
- Palm Construction Reinforced
- Palm Material Goatskin
- Thumb Style Wing
Product Information
- Brand Steiner
- MFR # 0235-2X
- Zoro # G8371651
- UPC # 690830023531
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | 2XL |
Cuff Length | 4.5 in |
Description
MIG Welding Gloves,Long Cuff,2XL,PR1, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size 2XL, Color Black, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 8" White Magnetic Write-On Tag, Pk25 (8E759)
- ZING Circuit Breaker Lockout, Universal, PK3 (7110)
- 3M Nano-Lok Personal Twin-Leg Self Retracting Lifeline W/Snap Hooks, (3101279)
- NMC State Handicapped Reserved Parking Sign New Jersey, TMS324H (TMS324H)
- STEINER MIG Welding Gloves, Goatskin Palm, L, PR (0235-L)
- STEINER MIG Welding Gloves, Goatskin Palm, XL, PR (0235-X)
- STEINER MIG Welding Gloves, Goatskin Palm, M, PR (0235-M)
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0224-L)
- STEINER TIG Welding Gloves, Sheepskin Palm, XL, PR (0223-X)
- STEINER MIG Welding Gloves, Cowhide Palm, L, PR (0217-L)
- TILLMAN TIG Welding Gloves, Deerskin Palm, XL, PR (25BXL)
- Steiner Welding Gloves