Shop All Welding Gloves
Steiner
MIG Welding Gloves, Deerskin Palm, L, PR
Mfr # 02276-L
Zoro # G8371636
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Straight
- Application MIG Welding
- Palm Construction Reinforced
- Color Yellow
- Glove Back Material Deerskin
Product Information
- Brand Steiner
- MFR # 02276-L
- Zoro # G8371636
- UPC # 690830227625
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Cuff Length | 4 in |
Description
MIG Welding Gloves,Long Cuff,L,PR1, Welding Glove Application MIG, Glove Back Material Deerskin, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size L, Color Yellow, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-3-4-10)
- HONEYWELL Shroud, Black, PAPR System (PA932AM)
- SAS SAFETY RESPIRATOR WIPES (BOX OF 100) (SA1400-96)
- PIG Adhesive-Backed Grippy Mat, Denim, 50 ft L (GRP36901-DM)
- STEINER MIG Welding Gloves, Deerskin Palm, XL, PR (02276-X)
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0224-M)
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0260-L)
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0230-L)
- STEINER MIG Welding Gloves, Cowhide Palm, S, PR (0216-S)
- STEINER TIG Welding Gloves, Goatskin Palm, 2XL, PR (0224K-2X)
- TILLMAN Stick Welding Gloves, Cowhide Palm, 2XL, PR (12502X)
- Steiner Welding Gloves