Shop All Welding Gloves
Steiner Industries
Welding Glove, PR
Mfr # 2519BLC-L
Zoro # G704420194
product price: $26.99
/pr
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leather Palm Process Split
- Rope Channel Reinforcement No
- Palm Material Cowhide Leather
- Brand and Series ThermoCore(TM)
- Waterproof No
Product Information
- Brand Steiner Industries
- MFR # 2519BLC-L
- Zoro # G704420194
- UPC # 690830251972
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Cuff Length | 21 in |
Glove Size | L |
Description
Welding Gloves, Welding Glove Application Stick, Glove Back Material Cowhide, Glove Leather Grade Premium, Thumb Style Wing, Glove Cut Gunn, Glove Size L, Color Blue, Yellow, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Insulated Canvas Jacket, Navy, L (10032956)
- BRADY Drum Label, 6 In. H, 6 In. W, PK100, 121434 (121434)
- GASCO Calibration Gas, Air, Hydrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-85-2)
- ASPEN Gasoline Bottles, Four Cycle Gallon (4T005USA108)
- STEINER INDUSTRIES Welding Gloves, Stick Application, Brn, PR (2119Y-2X)
- STEINER INDUSTRIES Welding Glove, PR (0263-2X)
- STEINER INDUSTRIES MIG Welding Gloves, Goatskin Palm, 2XL, PR (0255-2X)
- STEINER INDUSTRIES Welding Gloves, Stick Application, Brn, PR (2119Y-S)
- STEINER INDUSTRIES LARGE GREY ECONOMY WELDERS GLOVES (SB02209-L)
- STEINER INDUSTRIES LONG 23" WELDING GLOVES (SB21923-L)
- STEINER Welding Gloves, 14In, Brown/Rust, PR (2119Y-X)
- Steiner Industries Gloves & Hand Protection