Shop All Welding Gloves
Steiner Industries
Welding Glove, PR
Mfr # 0300-L
Zoro # G204420212
product price: $34.95
/pr
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Gauntlet
- Glove Liner Material Cotton
- ANSI/ISEA Abrasion Level Not Tested
- Cuff Color Black, Red
- Insulated Yes
Product Information
- Brand Steiner Industries
- MFR # 0300-L
- Zoro # G204420212
- UPC # 690830300038
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | L |
Cuff Length | 6 in |
Description
Welding Gloves, Welding Glove Application MIG, Stick, Glove Back Material Cowhide, Glove Leather Grade Premium, Thumb Style Keystone, Glove Cut Gunn, Glove Size L, Color Black, Orange, Cuff Material Split Cowhide, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Eyewash Station, Double 32 oz. Screw Cap Bottle (24-300-001)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x32 (LU20RB 38 32)
- STEINER Cowhide Welding, Cape Sleeves, 19" Bib, XL (9213-X)
- ZORO SELECT Shin-Instep Guard, Unisex, Universal, PR (5T458)
- STEINER INDUSTRIES Welding Glove, PR (0300-M)
- STEINER INDUSTRIES Welding Glove, PR (0300-X)
- STEINER INDUSTRIES Welding Gloves, TIG Application, Beige, PR (0227-X)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, L, PR (0261CR-L)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, L, PR (0261-L)
- STEINER INDUSTRIES Welding Gloves, TIG Application, Black, PR (0260-2X)
- LONGEVITY TIG/Plasma Cutting Welding Gloves, Leather Palm, XL (880391)
- Steiner Industries Gloves & Hand Protection