Shop All Welding Gloves
Steiner Industries
Welding Glove, PR
Mfr # 0264-X
Zoro # G504420189
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Straight
- ANSI/ISEA Abrasion Level Not Tested
- Leather Color White
- Leather Grade Premium
- Stitching Material Kevlar(R)
Product Information
- Brand Steiner Industries
- MFR # 0264-X
- Zoro # G504420189
- UPC # 690830026433
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Cuff Length | 4 in |
Glove Size | X |
Description
Welding Gloves, Welding Glove Application TIG, Glove Back Material Nomex, Glove Leather Grade Premium, Thumb Style Straight, Glove Cut Gunn, Glove Size X, Color Black, White, Cuff Material Nomex Back, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO SAFETY Out of Service Safety Tag, PK10 (KAT198AC)
- ISOLITE Slf-Lum ExtSgn, Plstc, Trtm, SLX-60, Stdrd (SLX-60-S-20-G)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, PVC, XS, 12PK (9363XS)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Quarantine Materials Sign, Landscape (OS-NS-P-1218-L-17938)
- STEINER INDUSTRIES Welding Gloves, TIG Application, Black, PR (0260-2X)
- STEINER INDUSTRIES Welding Gloves, TIG Application, Beige, PR (0228-X)
- STEINER INDUSTRIES Welding Glove, PR (0300-L)
- STEINER INDUSTRIES Welding Gloves, Stick Application, Brn, PR, Glove Size: XS (2119Y-XS)
- STEINER INDUSTRIES Welding Gloves, MIG/Stick Application, PR (8502-2X)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, XL, PR (0265-X)
- STEINER Welding Gloves, 14In, Black, PR (2619B-L)
- Steiner Industries Gloves & Hand Protection