Steiner Industries

TIG Welding Gloves, Kidskin Palm, XL, PR


product price: $26.75
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Glove Leather Grade A, B
  • Palm Material Kidskin
  • Color Black/White
  • Stitching Material Kevlar(R)
  • Cuff Material Kidskin/FR Cotton
See all product information

Product Information

Dimensions

Glove Size XL
Cuff Length 3 in

Description

Welding Gloves,Kidskin,TIG,XL,FR Back,PR, Welding Glove Application TIG, Glove Back Material Cotton, Glove Leather Grade A, B, Thumb Style Keystone, Glove Cut Gunn, Glove Size XL, Color Black/White, Cuff Material Kidskin/FR Cotton, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.