Shop All Welding Gloves
Steiner Industries
TIG Welding Gloves, Kidskin Palm, S, PR
Mfr # 0265-S
Zoro # G6932158
Sold in multiples of 6 for $188.70
$188.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Cut Gunn - Full Back
- Stitching Material Kevlar(R)
- Palm Material Kidskin
- Glove Size S
- Cuff Material Kidskin
Product Information
- Brand Steiner Industries
- MFR # 0265-S
- Zoro # G6932158
- UPC # 690830102625
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | S |
Cuff Length | 3 in |
Description
Welding Gloves,Kidskin,TIG,S,PR, Welding Glove Application TIG, Glove Back Material kidskin, Glove Leather Grade A, B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size S, Color Black, Cuff Material Kidskin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Jacket, Black, L, 33 in. L (KH808L)
- LINCOLN ELECTRIC Welding Jacket (K4933-3XL)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 9, PR (11-840)
- BRADLEY 1/2in.Ball Valve/Dust Cover Handle (S30-072)
- STEINER INDUSTRIES Welding Gloves, MIG Application, Orange, PR (0215-3X)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, L, PR (0261-L)
- STEINER INDUSTRIES LONG 23" WELDING GLOVES (SB21923-L)
- STEINER INDUSTRIES MIG Welding Gloves, Goatskin Palm, L, PR (0255-L)
- STEINER INDUSTRIES Welding Gloves, Stick Application, Blue, PR (2519Y-L)
- STEINER INDUSTRIES MIG Welding Gloves, Cowhide Palm, XL, PR (0217CR-X)
- STEINER INDUSTRIES TIG Welding Gloves, Goatskin Palm, XL, PR (0224CR-X)
- Steiner Industries Welding Gloves