Shop All Welding Gloves
Steiner Industries
TIG Welding Gloves, Kidskin Palm, 2XL, PR
Mfr # 0261CR-2X
Zoro # G6932042
product price: $33.59
/pr
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Kidskin
- Cuff Material Kidskin/FR Cotton
- Color Black/White
- Glove Size 2XL
- Glove Leather Grade A, B
Product Information
- Brand Steiner Industries
- MFR # 0261CR-2X
- Zoro # G6932042
- UPC # 690830261049
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | 2XL |
Cuff Length | 3 in |
Description
Welding Gloves,Kidskin,TIG,ANSI,A6,2XL,PR, Welding Glove Application TIG, Glove Back Material Cotton, Glove Leather Grade A, B, Thumb Style Keystone, Glove Cut Gunn, Glove Size 2XL, Color Black/White, Cuff Material Kidskin/FR Cotton, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD FR 3 Piece Rainsuit w/Hood, Yellow, M (7801700)
- MECHANIX WEAR Mechanics Gloves, L, Brown/Black, Trekdry(R) (MF4X-75-010)
- 3M Web Scaffold Choker, D-Ring (1201390)
- 212 PERFORMANCE TIG Welding Gloves, Grade A Leather Blend Palm, S, PR (ARCTIG-08-008)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, S, PR (0261-S)
- STEINER INDUSTRIES Welding Glove, PR (0264-L)
- STEINER INDUSTRIES Welding Gloves, Stick Application, Blue, PR (2519B-2X)
- STEINER INDUSTRIES Welding Gloves, Stick Application, Red, PR (02719-L)
- STEINER INDUSTRIES Welding Gloves, Stick Application, Blue, PR (2519B-3X)
- STEINER INDUSTRIES MIG Welding Gloves, Cowhide Palm, XL, PR (0217CR-X)
- STEINER MIG Welding Gloves, Goatskin Palm, 2XL, PR (0235-2X)
- Steiner Industries Welding Gloves