Shop All Welding Aprons
Steiner Industries
Side Split Cowhide Waist Apron, Leather
Mfr # 82160
Zoro # G904416010
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Length 24 in
- Material Leather
- Adjustable Locations Waist
- Size Universal
Product Information
- Brand Steiner Industries
- MFR # 82160
- Zoro # G904416010
- UPC # 690830821601
- Country of Origin Switzerland
- Category Welding Aprons
Dimensions
Width | 24 in |
Length | 24 in |
Size | Universal |
Details
Item | Side Split Cowhide Waist Apron |
Material | Leather |
Adjustable Locations | Waist |
Number of Pockets | 0 |
Apron Type | Waist Apron |
Garment Type | Apron |
Color | Brown |
Waist Closure | Adjustable Strap |
Features | Quick Release Buckle, Rivet Reinforced Seams and Stress Points |
Leather Grade | Standard |
Stitching Material | Kevlar |
Includes Sleeves | No |
Leather Process | Split |
Includes Grommets | No |
Heat Protection Type | Flames |
Description
Adjustable Locations Waist, Apron Type Waist Apron, Color Brown, Features Quick Release Buckle, Rivet Reinforced Seams and Stress Points, Heat Protection Type Flames, Includes Grommets No, Includes Sleeves No, Leather Grade Standard, Leather Process Split, Length 24 in, Material Leather, Number of Pockets 0, Size Universal, Stitching Material Kevlar, Waist Closure Adjustable Strap, Width 24 in, Side Split Cowhide Waist Apron, Garment Type Apron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Additional PPE Required Banding Pallets, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-NS-P-710-L-10051)
- DUNLOP Roll Down Hip Waders, Mens, Size 7, PR (8605500)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (311BLA3)
- FIRE-DEX Firefighter Boot, Leather, 10, W, PR (FDXL200-10W)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10325)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10326)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10125)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10336)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10825)
- CONDOR Welding Waist Apron, Leather, 18"L (4KXH1)
- STEINER Cowhide Welding, Split Leg Bib Apron, 42" (92171)
- Steiner Industries Welding Protection