Shop All Welding Gloves
Steiner Industries
MIG Welding Gloves, Goatskin Palm, M, PR
Mfr # 0255-M
Zoro # G6931957
Sold in multiples of 6 for $143.94
$143.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Back Material Cowhide
- Glove Leather Grade B
- Stitching Material Kevlar(R)
- Glove Size M
- Glove Cut Gunn - Full Back
Product Information
- Brand Steiner Industries
- MFR # 0255-M
- Zoro # G6931957
- UPC # 690830025528
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | M |
Cuff Length | 4.5 in |
Description
Welding Gloves,Goatskin/Cowhide,MIG,M,PR, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size M, Color Blue/Tan, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 9 (147-0-11/9)
- 3M E-A-Rsoft FX Disposable Corded Ear Plugs, Bell Shape, NRR 33 dB, Yellow, M, 200 Pairs (312-1260)
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens (140C)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 124335 (124335)
- STEINER INDUSTRIES Welding Glove, PR (0300-X)
- STEINER INDUSTRIES LONG 23" WELDING GLOVES (SB21923-L)
- STEINER INDUSTRIES Welding Gloves, Stick Application, Blue, PR (2519B-3X)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, XL, PR (0265-X)
- STEINER INDUSTRIES Welding Gloves, TIG Application, Beige, PR (0228-X)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, 2XL, PR (0261CR-2X)
- IRONCAT TIG Welding Gloves, Kidskin Palm, L, PR (6141/L)
- Steiner Industries Gloves & Hand Protection