Shop All Welding Gloves
Steiner Industries
MIG Welding Gloves, Goatskin Palm, 2XL, PR
Mfr # 0255-2X
Zoro # G6931939
product price: $23.99
/pr
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Tan
- Cuff Material Cowhide
- Thumb Style Wing
- Glove Back Material Cowhide
- Glove Size 2XL
Product Information
- Brand Steiner Industries
- MFR # 0255-2X
- Zoro # G6931939
- UPC # 690830025535
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | 2XL |
Cuff Length | 4.5 in |
Description
Welding Gloves,Goatskin/Cowhide,MIG,2XL,PR, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size 2XL, Color Blue/Tan, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Printer Ribbon, B30 Series, Red, 4.33 in W x 200 ft L (B30-R10000-RD)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 1 1 pc, 3PK (840554)
- MCR SAFETY SensaTouch, Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, S (7), 100 PK, Beige (5055S)
- IMPACTO PROTECTIVE PRODUCTS Impacto Mem Memory Foam Anti-Fatigue Insoles 8-9, Molded For Closed Shoes And Boots (MEM89)
- STEINER INDUSTRIES Welding Gloves, MIG Application, Orange, PR (0215-3X)
- STEINER INDUSTRIES Welding Glove, PR (0300-M)
- STEINER INDUSTRIES Y-SERIES WELD GLOVE XL-BROWN SHLDR SPLIT (SB2119Y-X)
- STEINER INDUSTRIES Welding Gloves, TIG Application, Beige, PR (0227-X)
- STEINER INDUSTRIES MIG Welding Gloves, Goatskin Palm, L, PR (0255-L)
- STEINER INDUSTRIES Welding Gloves, Stick Application, Brn, PR (2119Y-S)
- MCR SAFETY Welding Leather Glove, Beige/Brown, L, PK12 (4960L)
- Steiner Industries Gloves & Hand Protection