Steiner Industries

MIG Welding Gloves, Cowhide Palm, XL, PR


product price: $28.55
/pr
Sold in multiples of 6 for $171.30

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Palm Material Cowhide
  • Glove Size XL
  • Color Red/Tan
  • Stitching Material Kevlar(R)
  • Thumb Style Straight
See all product information

Product Information

Dimensions

Glove Size XL
Cuff Length 3.5 in

Description

Welding Gloves,Cowhide,MIG,ANSI,A6,XL,PR, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size XL, Color Red/Tan, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.