Shop All Welding Jackets
Steiner Industries
Leather Welding Jacket, XL, Leather, Men
Mfr # 92P6-X
Zoro # G704415978
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collar Style Stand-Up/Roll-Down
- Welding Jacket Style Leather
- Includes Lining Yes
- Welding Jacket Features Vented
- Lining Material Satin
Product Information
- Brand Steiner Industries
- MFR # 92P6-X
- Zoro # G704415978
- UPC # 690830923633
- Country of Origin Switzerland
- Category Welding Jackets
Dimensions
Size | XL |
Length | 30 in |
Description
ANSI Class Not Rated, Closure Type Snap, Collar Style Stand-Up/Roll-Down, Color Tan, Fall Protection Compatible No, Features Adjustable Waist Cinch Straps, Inside Pocket Prevents Spatter from Burning Through Pocketed Items, Non-Reflective and Reinforced Snaps Along Front Closure, Wrist and Collar, Rivet Reinforced Seams and Stress Points, Slips On/Off, Gender Men's, Heat Protection Type Flames, Spatter, High-Visibility No, Includes Lining Yes, Includes Mesh Back No, Includes Soapstone Pocket Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 3X, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-3X)
- LYLE Hygiene Sign, 14x10 In., Bilingual, U1-1049-RA_10X14 (U1-1049-RA_10X14)
- NOTRAX Black Drainage Holes Drainage Runner 3 ft. W x 10 ft. L, 3/4" (39R805)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (10050611)
- STEINER INDUSTRIES Leather Welding Jacket, 6XL, Leather, Men (9215-6X)
- STEINER INDUSTRIES Leather Welding Jacket, 5XL, Leather, Men (9215-5X)
- STEINER INDUSTRIES Leather Welding Jacket, 2XL, Leather, Men (92P6-2X)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1070-4X)
- STEINER INDUSTRIES FR Welding Jackets, S, Cotton, Men (1040-S)
- STEINER INDUSTRIES Leather Welding Jacket, S, Leather, Men (8215-S)
- LINCOLN ELECTRIC Welding Jacket (K3106-2XL)
- Steiner Industries Workwear and Protective Clothing