Shop All Welding Jackets
Steiner Industries
Leather Welding Jacket, 6XL, Leather, Men
Mfr # 9215-6X
Zoro # G204416024
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Jacket Features Vented
- Breathability Features Vented Underarms
- Length 30 in
- Stitching Material Kevlar
- Heat Protection Type Flames, Spatter
Product Information
- Brand Steiner Industries
- MFR # 9215-6X
- Zoro # G204416024
- UPC # 690830921585
- Country of Origin Philippines
- Category Welding Jackets
Dimensions
Length | 30 in |
Size | 6XL |
Description
ANSI Class Not Rated, Closure Type Snap, Collar Style Stand-Up/Roll-Down, Color Brown, Fall Protection Compatible No, Features Adjustable Waist Cinch Straps, Inside Pocket Prevents Spatter from Burning Through Pocketed Items, Non-Reflective and Reinforced Snaps Along Front Closure, Wrist and Collar, Rivet Reinforced Seams and Stress Points, Slips On/Off, Gender Men's, Heat Protection Type Flames, Spatter, High-Visibility No, Includes Lining Yes, Includes Mesh Back No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-1-PK (WM-1-PK)
- SPILL MAGIC Spill Response Station Kit, Blk, 7-3/4" L (SM1SRSKITZ)
- RAE Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240W (STL-116-8240W)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- STEINER INDUSTRIES Leather Welding Jacket, 2XL, Leather, Men (92P6-2X)
- STEINER INDUSTRIES Leather Welding Jacket, XL, Leather, Men (92P6-X)
- STEINER INDUSTRIES Leather Welding Jacket, 5XL, Leather, Men (9215-5X)
- STEINER INDUSTRIES FR Welding Jackets, 5XL, Cotton, Men (1080MB-5X)
- STEINER INDUSTRIES Leather Welding Jacket, 2XL, Leather, Men (8215-2X)
- STEINER INDUSTRIES Hybrid Welding Jacket, XL, Cotton, Men (1260-X)
- STEINER Welding Jacket, Black, Cotton, 3XL (1160-3X)
- Steiner Industries Welding Protection