Shop All Welding Jackets
Steiner Industries
Leather Welding Jacket, 4XL, Leather, Men
Mfr # 8215-4X
Zoro # G104415998
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Jacket Style Leather
- Features Non-Reflective Snap, Rivet Reinforced
- Closure Type Snap
- Wrist Type Snap
- Garment Type Jacket
Product Information
- Brand Steiner Industries
- MFR # 8215-4X
- Zoro # G104415998
- UPC # 690830004226
- Country of Origin Philippines
- Category Welding Jackets
Dimensions
Size | 4XL |
Length | 30 in |
Description
ANSI Class Not Rated, Closure Type Snap, Collar Style Stand-Up/Roll-Down, Color Yellow, Fall Protection Compatible No, Features Non-Reflective Snap, Rivet Reinforced, Gender Men's, Heat Protection Type Flames, Spatter, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Leather Grade Standard, Leather Process Split, Length 30 in, Material Leather, Number of Inside Pockets 1, Number of Outside Pockets 2, Size 4XL, Stitching Material Kevlar, Total Number of Pockets 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W811)
- DEWALT Gloves Foam Padded Performance Glove - L PR (DPG211L)
- NOTRAX 60 ft. L x PVC, 1/2" Thick (417R0024BY)
- NMC Danger Nitrogen Sign, D342RB (D342RB)
- STEINER INDUSTRIES Leather Welding Jacket, S, Leather, Men (8215-S)
- STEINER INDUSTRIES Leather Welding Jacket, 3XL, Leather, Men (8215-3X)
- STEINER INDUSTRIES Leather Welding Jacket, 2XL, Leather, Men (8215-2X)
- STEINER INDUSTRIES Hybrid Welding Jacket, XL, Cotton, Men (1260-X)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1060-4X)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1160-4X)
- NATIONAL SAFETY APPAREL Welding Jacket, XL, 30", Brown (C09TWXL30)
- Steiner Industries Welding Protection