Shop All Welding Protection Accessories
Steiner Industries
Glove Back-Hand Pad, 10" L, 6-1/2" W
Mfr # 15A82-10
Zoro # G9193609
original price:
$18.27
2% off
new price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10 in
- Aluminized Back Material Fiberglass
- Liner Material Carbonized Fiber
- Attachment Type Straps
- Fabric Weight 16 oz
Product Information
- Brand Steiner Industries
- MFR # 15A82-10
- Zoro # G9193609
- UPC # 690830000211
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Length | 10 in |
Width | 6 1/2 in |
Details
Aluminized Back Material | Fiberglass |
Liner Material | Carbonized Fiber |
Item | Glove Back-Aluminized Hand Pad |
Attachment Type | Straps |
Fabric Weight | 16 oz |
Number of Layers | 2 |
Description
Aluminized Back Material Fiberglass, Attachment Type Straps, Fabric Weight 16 oz, Length 10 in, Liner Material Carbonized Fiber, Number of Layers 2, Width 6 1/2 in, Glove Back-Aluminized Hand Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Flux (ED019586)
- BLUEFIRE Metal Handle Interchangeable Tube Gas Welding Torch Kit, 3 Tubes (BTS-8096-3T)
- AMERICAN BEAUTY TOOLS Standard Footswitch (10519)
- AMERICAN TORCH TIP Nozzle, 13N13, PK10 (13N13)
- STEINER INDUSTRIES Glove Back-Hand Pad, 7-1/2" L, 5-1/2" W, Middle Material: Fiberglass Insulation (15A77)
- STEINER INDUSTRIES Glove Back-Hand Pad, 7-1/2" L, 5-1/2" W (15A87)
- STEINER INDUSTRIES Glove Back-Hand Pad, 7-1/2" L, 5-1/2" W (15A82)
- STEINER INDUSTRIES Glove Back-Hand Pad, 13" L, 5-1/2" W (15A82-13)
- STEINER INDUSTRIES Glove Back-Hand Pad, 7-1/2" L, 5-1/2" W (15A79)
- TILLMAN Acrylic Coated Fiberglass Welding Blanket, 6’6”H x 8’ W x .035, thick, amber. (590B68)
- STEINER Welding Blanket, 4 ft. W, 6 ft., Black (316-4X6)
- Steiner Industries Welding Protection Accessories