Steiner Industries

FR Welding Jackets, S, Cotton, Men


product price: $45.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards ASTM D6413-10
  • Wrist Type Snap
  • Closure Type Snap
  • Back Stripe Pattern U
  • Passes ASTM F6413 Flame Test D6413-10
See all product information

Product Information

Dimensions

Length 30 in
Size S

Description

ANSI Class Not Rated, Closure Type Snap, Color Green, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Wrist, Anti-Static, Black Anodized Non-Reflective Snaps, Large Inside Pocket, Leather Reinforced, Maintains its Flame Resistance for Up to 50 Home or 25 Commercial Washings, Relaxed Fit Design, Rot and Mildew Resistant, Weldlite Flame Retardant, Gender Men's, Heat Protection Type Flames, Sparks, High-Visibility Yes, Includes Mesh Back No, Includes Soapstone Pocket Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.