Shop All Welding Jackets
Steiner Industries
FR Welding Jackets, S, Cotton, Men
Mfr # 1038-S
Zoro # G704416036
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Closure Type Snap
- Garment Type Jacket
- Gender Men's
- Welding Jacket Style Fabric
Product Information
- Brand Steiner Industries
- MFR # 1038-S
- Zoro # G704416036
- UPC # 690830103806
- Country of Origin Philippines
- Category Welding Jackets
Dimensions
Length | 30 in |
Size | S |
Description
ANSI Class Not Rated, Closure Type Snap, Color Green, Fabric Weight 12 oz, Fall Protection Compatible No, Features Adjustable Wrist, Anti-Static, Black Anodized Non-Reflective Snaps, Large Inside Pocket, Leather Reinforced, Maintains its Flame Resistance for Up to 50 Home or 25 Commercial Washings, Relaxed Fit Design, Rot and Mildew Resistant, Weldlite Flame Retardant, Gender Men's, Heat Protection Type Flames, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID RainMaster Heavyweight PVC Raincoat, L (R2014-L)
- 3M Vortex Cooling Assembly, 1/4 In NPT (V-400)
- ALLEGRO INDUSTRIES EZ Air Flex Grinding PAPR, Nylon Headgear (9937-WADF)
- TIMBERLAND PRO Hiker Shoe, M, 8 1/2, Brown, PR (TB1A1Q8O214)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1038-4X)
- STEINER INDUSTRIES Hybrid Welding Jacket, 4XL, Cotton, Men (1230-4X)
- STEINER INDUSTRIES FR Welding Jackets, S, Cotton, Men (1080-S)
- STEINER INDUSTRIES Leather Welding Jacket, 4XL, Leather, Men (8215-4X)
- STEINER INDUSTRIES Hybrid Welding Jacket, 4XL, Cotton, Men (1260-4X)
- STEINER INDUSTRIES FR Welding Jackets, S, Cotton, Men (1040-S)
- LINCOLN ELECTRIC Welding Jacket (K4931-5XL)
- Steiner Industries Welding Protection