Shop All Welding Jackets
Steiner Industries
FR Welding Jackets, 5XL, Cotton, Men
Mfr # 1070-5X
Zoro # G704415992
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Protection Type Flames, Sparks
- Material Cotton
- Gender Men's
- Length 30 in
- Garment Type Jacket
Product Information
- Brand Steiner Industries
- MFR # 1070-5X
- Zoro # G704415992
- UPC # 690830107774
- Country of Origin Philippines
- Category Welding Jackets
Dimensions
Length | 30 in |
Size | 5XL |
Description
ANSI Class Not Rated, Closure Type Snap, Color Green, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Wrist, Anti-Static, Black Anodized Non-Reflective Snaps, Large Inside Pocket, Leather Reinforced, Maintains its Flame Resistance for Up to 50 Home or 25 Commercial Washings, Relaxed Fit Design, Rot and Mildew Resistant, Weldlite Flame Retardant, Gender Men's, Heat Protection Type Flames, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY Size 9 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ZORO SELECT Chain Link, Red, 2" Size, Plastic (50705-10)
- JJ KELLER Spill-Kit Station Sign, 10" x 7", Vinyl, 8001206 (8001206)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-131-498)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1070-4X)
- STEINER INDUSTRIES Hybrid Welding Jacket, XL, Cotton, Men (1260-X)
- STEINER INDUSTRIES Leather Welding Jacket, 3XL, Leather, Men (8215-3X)
- STEINER INDUSTRIES Leather Welding Jacket, 5XL, Leather, Men (9215-5X)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1038-4X)
- STEINER INDUSTRIES Hybrid Welding Jacket, 4XL, Cotton, Men (1260-4X)
- STEINER Welding Jacket, 30 in L, Cotton, Snaps, Green, L (1030-L)
- Steiner Industries Workwear and Protective Clothing