Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Steiner Industries
FR Cotton Coveralls, Cotton, 6XL, Men
Mfr # 1035-6X
Zoro # G804416004
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Material Cotton
- Fabric Weight 9 oz
- Inseam 32 in
- Closure Type Snap
Product Information
- Brand Steiner Industries
- MFR # 1035-6X
- Zoro # G804416004
- UPC # 690830103585
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 6XL |
Size - Body Type | Long |
Maximum Waist Size | 62 in |
Minimum Chest Size | 62 in |
Maximum Chest Size | 72 in |
Minimum Waist Size | 52 in |
Description
ANSI Class Not Rated, Ankle Type Open, Closure Type Snap, Collar Style Shirt Collar, Color Green, Cuff Style Open, Fabric Weight 9 oz, Features Inside Chest Pocket, Two Front Swing Pockets with Side Slits, Two Rear Patch Pockets, Garment Type Coveralls, Gender Men's, Heat Protection Type Flames, Sparks, High-Visibility No, Includes Lining No, Inseam 32 in, Material Cotton, Maximum Chest Size 72 in, Maximum Waist Size 62 in, Minimum Chest Size 62 in, Minimum Waist Size 52 in, Moisture-Wicking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA WARNING, 7" Height, Rigid Plastic, Emergency Gas Shutoff Valve, Landscape (OS-WS-P-710-L-12110)
- FRED SILVER Half Dome Safety Mirror (H-DOME-M36)
- FALLTECH Leading-Edge Self Retracting Lifeline, 9 ft., Gray (G83909SP1)
- MOON AMERICAN Standard Hump Rack, 100 Ft x 1-1/2In (1420-3)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, L, Men (1065-L)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, XL, Men (1065-X)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, M, Men (1065-M)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 3XL, Men (1065-3X)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 4XL, Men (1065-4X)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 2XL, Men (1065-2X)
- TINGLEY Eclipse Bib Overall, Blue, Nomex(R), 46 in. Waist (O44041)
- Steiner Industries Arc Flash and Flame Resistant Clothing