Shop All Flame Resistant Sleeves
Steiner Industries
Flame-Resistant Sleeve, L, 20" L, Bourbon
Mfr # 8213-L
Zoro # G9193444
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Color Brown
- Length 20
- Heat Protection Type Flame Resistance, Welding
- Cuff Style Snap
Product Information
- Brand Steiner Industries
- MFR # 8213-L
- Zoro # G9193444
- UPC # 690830004110
- Country of Origin Multiple
- Category Flame Resistant Sleeves
Dimensions
Size | L |
Sleeve Length | 20 in |
Length | 20 |
Details
Item | Flame-Resistant Sleeve |
Material | Leather |
Color | Brown |
Heat Protection Type | Flame Resistance, Welding |
Cuff Style | Snap |
Description
Flame-Resistant Sleeve, Color Brown, Cuff Style Snap, Heat Protection Type Flame Resistance, Welding, Material Leather, Size L, Sleeve Length 20 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflective Benzene Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU3-0228-RA_10x7 (LCU3-0228-RA_10x7)
- ULTRATECH Spill Cont. Berm, Foam Wall, 1246 gal., PVC (8474)
- CONDOR Leather Gloves, Patch Palm, L, PR (3ZL53)
- PIG Truck Spill Kit, Universal, Black (kit630)
- STEINER INDUSTRIES Flame-Resistant Sleeve, 6XL, 11" L, Brown (9210-6X)
- STEINER INDUSTRIES Flame-Resistant Sleeve, 2XL, 20" L, Bourbon (8213-2X)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18" L (82180)
- STEINER INDUSTRIES Heat-Resistant Cape Sleeve w/Bib, 2XL (1033-2X)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, 4XL, 11" L (1032-4X)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, 3XL, 11" L (1032-3X)
- TILLMAN FR Welding Cape Sleeve, Cotton, Blue, 4XL (6221B4X)
- Steiner Industries Workwear and Protective Clothing