Shop All Flame Resistant Sleeves
Steiner Industries
Flame-Resistant Sleeve, 2XL, 20" L, Bourbon
Mfr # 8213-2X
Zoro # G9193758
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Color Brown
- Length 20
- Heat Protection Type Flame Resistance, Welding
- Cuff Style Snap
Product Information
- Brand Steiner Industries
- MFR # 8213-2X
- Zoro # G9193758
- UPC # 690830004134
- Country of Origin Multiple
- Category Flame Resistant Sleeves
Dimensions
Size | 2XL |
Sleeve Length | 20 in |
Length | 20 |
Details
Item | Flame-Resistant Sleeve |
Material | Leather |
Color | Brown |
Heat Protection Type | Flame Resistance, Welding |
Cuff Style | Snap |
Description
Flame-Resistant Sleeve, Color Brown, Cuff Style Snap, Heat Protection Type Flame Resistance, Welding, Material Leather, Size 2XL, Sleeve Length 20 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Roll Wire Marker, "4", 8"L, PK10 (PMDR-4)
- DURATOUCH Duratouch34-725, Vinyl Disposable Gloves, 2.8 mil Palm, PVC, Powder-Free, L (9), 100 PK, Clear (34-725)
- MASTERVISION Floor Stand Sign Holder, 63" H (SIG01010101)
- RINGERS GLOVES Impact Gloves, XL, Synthetic Leather, PR (169-11)
- STEINER INDUSTRIES Flame-Resistant Sleeve, L, 20" L, Bourbon (8213-L)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18" L (82180)
- STEINER INDUSTRIES Flame-Resistant Sleeve, M, 20" L, Bourbon (8213-M)
- STEINER INDUSTRIES FR Sleeve, Universal, 18" L, 1 Pair, PR1 (92182)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 23"L, PR (1034-23WW-2XW)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR (1034-18WW)
- KAREWEAR Bib Apron, Denim, 30"L, 24"W (500D)
- Steiner Industries Arc Flash and Flame Resistant Clothing