Shop All Welding Aprons
Steiner Industries
Flame Resistant Cotton Bib Apron, Cotton
Mfr # 10336
Zoro # G404416060
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Material Cotton
- Length 40 in
- Fabric Weight 9 oz
- Neck Closure Adjustable Strap
Product Information
- Brand Steiner Industries
- MFR # 10336
- Zoro # G404416060
- UPC # 690830103363
- Country of Origin Philippines
- Category Welding Aprons
Dimensions
Width | 24 in |
Length | 40 in |
Size | Universal |
Details
Material | Cotton |
Item | Flame Resistant Cotton Bib Apron |
Fabric Weight | 9 oz |
Neck Closure | Adjustable Strap |
Apron Type | Split Leg Apron |
Features | Overlock Stitched Edges |
Garment Type | Apron |
Standards | ASTM D6413-10 |
Waist Closure | Adjustable Strap |
Adjustable Locations | Leg, Neck, Waist |
Number of Pockets | 0 |
Color | Green |
Passes ASTM F6413 Flame Test | D6413-10 |
Leg Closure | Adjustable Strap |
Heat Protection Type | Flames |
Includes Sleeves | No |
Includes Grommets | No |
Description
Adjustable Locations Leg, Neck, Waist, Apron Type Split Leg Apron, Color Green, Fabric Weight 9 oz, Features Overlock Stitched Edges, Heat Protection Type Flames, Includes Grommets No, Includes Sleeves No, Leg Closure Adjustable Strap, Length 40 in, Material Cotton, Neck Closure Adjustable Strap, Number of Pockets 0, Passes ASTM F6413 Flame Test D6413-10, Size Universal, Standards ASTM D6413-10, Waist Closure Adjustable Strap, Width 24 in, Flame Resistant Cotton Bib Apron, Garment Type Apron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Size 8 Men's Hiker Shoe Steel Safety Footwear, Black (P91274)
- 3M Respirator Filter, Particulate Filter, 2091, Filter Class/P100, Magenta (51131-07000)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, M, PR (11-925)
- UVETO Kalahari Hat, Cotton, Navy (AU KHCNV)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10825)
- STEINER INDUSTRIES Side Split Cowhide Waist Apron, Leather (82160)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10326)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10325)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10125)
- MAGID Welder's Bib Style Leather Split Leg Apron (T4101-42)
- TILLMAN 24X48 Lth Sl Bib Apron (4348)
- Steiner Industries Welding Aprons