Shop All Flame Resistant Sleeves
Steiner
Flame-Resistant Sleeve, Unv, 18In, Brown, PR
Mfr # 12180
Zoro # G2013487
product price: $80.29
/pr
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Brown
- Material Leather
- Standards NFPA 70E
- Cuff Style Open Top, Snap Cuff
Product Information
- Brand Steiner
- MFR # 12180
- Zoro # G2013487
- UPC # 690830121800
- Country of Origin United States
- Category Flame Resistant Sleeves
Dimensions
Size | Universal |
Sleeve Length | 18 in |
Sleeve Size | Universal |
Details
Item | Flame-Resistant Sleeve |
Color | Brown |
Material | Leather |
Standards | NFPA 70E |
Cuff Style | Open Top, Snap Cuff |
Application | Welding, Grinding |
Cuff Styles | Open Top, Snap Cuff |
Sleeve Material | Leather |
Description
Flame-Resistant Sleeve, Color Brown, Cuff Style Open Top, Snap Cuff, Material Leather, Size Universal, Sleeve Length 18 in, Standards NFPA 70E, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, L (IEX-HVIP5-04-L)
- SIGNMISSION OSHA, Flammable No Smoking Or Open Flames W/in 25 Feet, 14in X 10in Rigid Plastic, P-1014-L-2366 (OS-DS-P-1014-L-2366)
- STRANCO Reflective Letter Label, I, 2-1/2in H, PK25 (RUM200-I-YB)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 4 (8677633)
- STEINER Heat-Resistant Sleeve, Black, Knit Carbonized Fiber (1364K-18)
- STEINER Flame Resistant Sleeve, Black, Woven Carbonized Fiber (1364-18EE)
- STEINER Premium Leather Sleeves, 18", PR (92180)
- STEINER Flame Resistant Sleeve, Black, Carbonized Fiber (1364-23WW)
- STEINER Heat-Resistant Sleeve w/Thumbhole, Black (1364KT-18)
- STEINER Flame Resistant Sleeve, Green, Cotton (1034-18EE)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, 4XL, 11" L (1032-4X)
- Steiner Flame Resistant Sleeves