Shop All Welding Aprons
Steiner
Cowhide Welding, Split Leg Bib Apron, 48"
Mfr # 92172
Zoro # G8370026
product price: $60.99
/ea
Sold in multiples of 5 for $304.95
$304.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 48 in
- Color Brown
- Material Leather
- Fabric Weight 3 oz/sq ft
Product Information
- Brand Steiner
- MFR # 92172
- Zoro # G8370026
- UPC # 690830921721
- Country of Origin Multiple
- Category Welding Aprons
Dimensions
Size | Universal |
Length | 48 in |
Width | 24 in |
Details
Item | Welding Apron |
Color | Brown |
Material | Leather |
Fabric Weight | 3 oz/sq ft |
Features | Rivet Reinforced Seams and Stress Points |
Garment Type | Apron |
Number of Pockets | 2 |
Adjustable Locations | Neck, Waist |
Neck Closure | Adjustable Strap |
Apron Type | Split Leg Apron |
Waist Closure | Adjustable Buckle |
Includes Sleeves | No |
Leg Closure | Adjustable Strap |
Includes Grommets | No |
Leather Process | Split |
Stitching Material | Kevlar(R) |
Heat Protection Type | Flames, Metal Spatter, Radiant Heat, Sparks |
Leather Grade | Premium |
Closure Type | Adjustable Strap |
Description
Adjustable Locations Neck, Waist, Apron Type Split Leg Apron, Color Brown, Fabric Weight 3 oz/sq ft, Features Rivet Reinforced Seams and Stress Points, Heat Protection Type Flames, Metal Spatter, Radiant Heat, Sparks, Includes Grommets No, Includes Sleeves No, Leather Grade Premium, Leather Process Split, Leg Closure Adjustable Strap, Length 48 in, Material Leather, Neck Closure Adjustable Strap, Number of Pockets 2, Passes ASTM F6413 Flame Test Not Applicable, Size Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 060)
- TRU-SPEC Tactical Shorts, 58" Sz, Waist 57" to 59" (4233)
- MECHANIX WEAR The Original® Tactical Glove, Coyote Tan, M, 8" L, PR (MG-72-009)
- WBOX DUAL TONE WALL SIREN (0E-WALLSIREN)
- STEINER Welding Bib Apron, Leather, 36 x 24 In (12165)
- STEINER Welding Bib Apron, Leather, 36 x 24 In (92165)
- STEINER Cowhide Welding, Cape Sleeves, 19"Bib, 2XL (9213-2X)
- STEINER Side Split, Cowhide Bib Apron, 48" (82166)
- STEINER Cowhide Welding, Cape Sleeves, M (9210-M)
- STEINER Welding Bib Apron, 24In L x 42In W (92166)
- TILLMAN 24X24 Dk Brwn Lth Waist Aprn (3824)
- Steiner Welding Protection