Shop All Welding Aprons
Steiner
Cowhide Welding, Cape Sleeves, XL
Mfr # 9210-X
Zoro # G8370446
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Leather
- ANSI/ISEA Abrasion Level Not Tested
- ANSI/ISEA Cut Level Not Tested
- Stitching Material Kevlar(R)
Product Information
- Brand Steiner
- MFR # 9210-X
- Zoro # G8370446
- UPC # 690830921035
- Country of Origin Multiple
- Category Welding Aprons
Dimensions
Size | XL |
Sleeve Size | XL |
Description
Color Brown, Cuff Style Snap, Front Closure Type Snaps, Garment Type Cape Sleeve, Heat Protection Type Flame-Resistance, Welding, Includes Soapstone Pocket No, Cowhide Welding Cape Sleeve, Leather Process Split, Material Leather, Size XL, Stitching Material Kevlar(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING The Viking Insulated Boot (VW23)
- EAGLE Safety Cabinet Shelf, 1 1/2 in H (29944)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Moc-Toe Work Boot (GB00489 M 100)
- MAGID MGARD Aramax XT Sleeve with Thumb Slot Cut Level 4 (AX223ST)
- STEINER Cowhide Bib, For 9210 Cape Sleeves, 19" (92115)
- STEINER Side Split, Cowhide Bib Apron, 48" (82166)
- STEINER Cowhide Welding, Cape Sleeves, M (9210-M)
- STEINER Welding Bib Apron, Leather, 36 x 24 In (12165)
- STEINER Cowhide Welding, Cape Sleeves, 19" Bib, L (9213-L)
- STEINER Cowhide Welding, Split Leg Bib Apron, 48" (92172)
- STEEL GRIP High Heat Bib Apron, Thermonol, 48 x 24 In (TH125-48)
- Steiner Workwear and Protective Clothing