Shop All Welding Helmets
Steiner
Cowhide Welding, Cape Sleeves, 3XL
Mfr # 9210-3X
Zoro # G8370166
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Length 19"
- Color Brown
- Material Leather
- Closure Type Snaps
Product Information
- Brand Steiner
- MFR # 9210-3X
- Zoro # G8370166
- UPC # 690830921059
- Country of Origin Multiple
- Category Welding Helmets
Dimensions
Size | 3XL |
Length | 19" |
Sleeve Size | 3XL |
Description
Color Brown, Cuff Style Snap, Front Closure Type Snaps, Garment Type Cape Sleeve, Heat Protection Type Flame-Resistance, Welding, Includes Soapstone Pocket No, Cowhide Welding Cape Sleeve, Leather Process Split, Material Leather, Size 3XL, Stitching Material Kevlar(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Spoolarc 86 Er70S-6 0.035In 11Lb Welding Wire (138TF45)
- AMERICAN TORCH TIP Collet, 1/8 In, PK5 (13N24)
- WELLER Solder Tip, Chisel, 4.6mm (T0054440999)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.023 in. (30XN88)
- STEINER CF Carbonized, Fiber Beanie (KKCFS)
- STEINER Leather Welding Chaps (12174)
- STEINER Cowhide Welding, Cape Sleeves, XL (8210-X)
- STEINER Cowhide Welding, Chaps, 39" (92174)
- STEINER Welding Cap, Cotton, Universal (KK001-X)
- 3M SPEEDGLAS Welding Helmet, Side Wndw, Headband, Slvr Front (06-0300-51SW)
- FIBRE-METAL BY HONEYWELL Welding Helmet, Shade 10, Black (2090BK)
- Steiner Welding Helmets