Shop All Flame Resistant & Arc Flash Jackets & Coats
Steiner
Cotton Jacket, Flame Resist, 30", Ornge, 4XL
Mfr # 1040-4X
Zoro # G8370367
product price: $32.15
/ea
Sold in multiples of 6 for $192.90
$192.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Orange
- Gender Men's
- Color Orange
- Length 30 in
- Material Cotton
Product Information
- Brand Steiner
- MFR # 1040-4X
- Zoro # G8370367
- UPC # 690830104063
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 4Xl |
Length | 30 in |
Details
Item | Welding Jacket |
Color Family | Orange |
Gender | Men's |
Color | Orange |
Material | Cotton |
Closure Type | Snaps |
Standards | ASTM D6413-10 |
Fabric Weight | 9 oz |
Cuff Style | Snaps |
ANSI Class | Not Rated |
Number of Outside Pockets | 1 |
Number of Inside Pockets | 1 |
Garment Type | Jacket |
Fall Protection Compatible | No |
Heat Protection Type | Flames, Metal Spatter, Sparks |
Includes Mesh Back | No |
Includes Soapstone Pocket | Yes |
High-Visibility | No |
Collar Style | Shirt |
Total Number of Pockets | 2 |
Passes ASTM F6413 Flame Test | D6413-10 |
Material Trade Name | Cotton |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Orange, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size 4XL, Standards ASTM D6413-10, Total Number of Pockets 2, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Polarized Safety Glasses, Blue Polarized (TSKAP218)
- RAE Pavement Stencil, No Parking, 24 in (STL-116-72432)
- MSA SAFETY SAFETY WORKS Headgear with Faceshield, Adjustable Headgear (10103487)
- LINCOLN ELECTRIC Wedling Beanie (K2993-ALL)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, L (1040-L)
- STEINER Cotton Jacket, Flame Resist, 30", Ornge, 2XL (1040-2X)
- STEINER Cotton Jacket, Flame Resist, 30", Ornge, 3XL (1040-3X)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 2XL (1070-2X)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, XL (1040-X)
- STEINER Cotton Jacket, Flame Resist, 30", Black, M (1080MB-M)
- ARIAT FR Insulated Waterproof Jacket, Black, L (10018144)
- Steiner Arc Flash and Flame Resistant Clothing