Shop All Flame Resistant & Arc Flash Jackets & Coats
Steiner
Cotton Jacket, Flame Resist, 30", Orange, XL
Mfr # 1040-X
Zoro # G8370288
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Orange
- Gender Men's
- Size XL
- Color Orange
- Length 30 in
Product Information
- Brand Steiner
- MFR # 1040-X
- Zoro # G8370288
- UPC # 690830104032
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Length | 30 in |
Details
Item | Welding Jacket |
Color Family | Orange |
Gender | Men's |
Color | Orange |
Material | Cotton |
Closure Type | Snaps |
Standards | ASTM D6413-10 |
Fabric Weight | 9 oz |
Cuff Style | Snaps |
Number of Outside Pockets | 1 |
Number of Inside Pockets | 1 |
ANSI Class | Not Rated |
Includes Soapstone Pocket | Yes |
Total Number of Pockets | 2 |
Passes ASTM F6413 Flame Test | D6413-10 |
Includes Mesh Back | No |
Fall Protection Compatible | No |
Heat Protection Type | Flames, Metal Spatter, Sparks |
Collar Style | Shirt |
Garment Type | Jacket |
High-Visibility | No |
Material Trade Name | Cotton |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Orange, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size XL, Standards ASTM D6413-10, Total Number of Pockets 2, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Mechanics Touchscreen Gloves, 2XL, Black (MGTS-05-012)
- DICKIES 34" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X32)
- BRADY Raised Panel Label, White, Labels/Roll: 300 (B30EP-176-593-WT)
- 5.11 Double Duty TDU Belt, Black, L (59568)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, 2XL (1250-2X)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, L (1070-L)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, S (1040RS-S)
- STEINER Weldlite Welding Jacket, 45", Green, 2XL (1036-2X)
- STEINER Cotton Jacket, Flame Resist, 30", Blue, 2XL (1060-2X)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, M (1250-M)
- STEINER Weldlite Welding Jacket, 45", Green, XL (1036-X)
- Steiner Workwear and Protective Clothing