Shop All Flame Resistant & Arc Flash Jackets & Coats
Steiner
Cotton Jacket, Flame Resist, 30", Lime, 3XL
Mfr # 1070-3X
Zoro # G8370680
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Yellow
- Gender Men's
- Color Lime Green
- Length 30 in
- Material Cotton
Product Information
- Brand Steiner
- MFR # 1070-3X
- Zoro # G8370680
- UPC # 690830107750
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 3XL |
Length | 30 in |
Details
Item | Welding Jacket |
Color Family | Yellow |
Gender | Men's |
Color | Lime Green |
Material | Cotton |
Closure Type | Snaps |
Standards | ASTM D6413-10 |
Fabric Weight | 9 oz |
Cuff Style | Snaps |
ANSI Class | Not Rated |
Number of Outside Pockets | 1 |
Number of Inside Pockets | 1 |
High-Visibility | No |
Fall Protection Compatible | No |
Passes ASTM F6413 Flame Test | D6413-10 |
Garment Type | Jacket |
Total Number of Pockets | 2 |
Collar Style | Shirt |
Includes Mesh Back | No |
Includes Soapstone Pocket | Yes |
Heat Protection Type | Flames, Metal Spatter, Sparks |
Material Trade Name | Cotton |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Lime, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size 3XL, Standards ASTM D6413-10, Total Number of Pockets 2, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE Attack Line Fire Hose, Orange, 50 ft. L (G51H175LNO50N)
- ZING Lockout Padlock, KA, Green, 1-3/4"H, PK6 (7067)
- PIONEER Safety Vest, Tear-Away, Hi-Vis Orange, 23XL, Color: High Visibility Yellow/Green (V1021061U-2/3XL)
- FIRST ALERT Carbon Monoxide and Smoke Alarm, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (SC9120LBL)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 2XL (1070-2X)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, L (1070-L)
- STEINER Cotton Jacket, Flame Resist, 30", Blue, XL (1060-X)
- STEINER Cotton Jacket, Flame Resist, 30", Black, XL (1080-X)
- STEINER Weldlite Welding Jacket, 45", Green, 3XL (1036-3X)
- STEINER Cotton Jacket, Flame Resist, 30", Blue, L (1060-L)
- SALISBURY Flame-Resistant Jacket, Blue, S (ACC1132BLS)
- Steiner Workwear and Protective Clothing