Shop All Flame Resistant & Arc Flash Jackets & Coats
Steiner
Cotton Jacket, Flame Resist, 30", Blue, 3XL
Mfr # 1060-3X
Zoro # G8370279
product price: $27.59
/ea
Sold in multiples of 8 for $220.72
$220.72
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Family Blue
- Gender Men's
- Color Navy
- Length 30 in
- Material Cotton
Product Information
- Brand Steiner
- MFR # 1060-3X
- Zoro # G8370279
- UPC # 690830106050
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 3XL |
Length | 30 in |
Details
Item | Welding Jacket |
Color Family | Blue |
Gender | Men's |
Color | Navy |
Material | Cotton |
Closure Type | Snaps |
Standards | ASTM D6413-10 |
Fabric Weight | 9 oz |
Cuff Style | Snaps |
Number of Inside Pockets | 1 |
ANSI Class | Not Rated |
Number of Outside Pockets | 1 |
Includes Mesh Back | No |
Garment Type | Jacket |
Includes Soapstone Pocket | Yes |
High-Visibility | No |
Collar Style | Shirt |
Fall Protection Compatible | No |
Passes ASTM F6413 Flame Test | D6413-10 |
Heat Protection Type | Flames, Metal Spatter, Sparks |
Total Number of Pockets | 2 |
Material Trade Name | Cotton |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Navy, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size 3XL, Standards ASTM D6413-10, Total Number of Pockets 2, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne® Squids® 3400 Grabber, Lime (19119)
- STRANCO Die-Cut Reflective Number Label, 8, 6In H (DWR-6-8-EA)
- ENPAC Poly-Top for 95 Gal Wheeled PolyOverpack (1299-TARP)
- CARHARTT Flame Resistant Force Loose Fit Lightweight Long-Sleeve Shirt, Steel Blue, XL, REG (104138-437XLREG)
- STEINER Cotton Jacket, Flame Resist, 30", Blue, 2XL (1060-2X)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 2XL, Closure Type: snaps (1070RS-2X)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, L (1040-L)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, L (1250-L)
- STEINER Cotton Jacket, Flame Resist, 30", 4XL (1040RS-4X)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 3XL, Closure Type: snaps (1070RS-3X)
- VIKING Viking FR Insulated 300D Jkt Blk, XXXXL (3907FRWJ-XXXXL)
- Steiner Flame Resistant & Arc Flash Jackets & Coats