Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Steiner
Cotton Coveralls, Flame Resist, Green, L
Mfr # 1035-L
Zoro # G8370349
$49.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Fabric Weight 9 oz
- Material Weldlite
- Inseam 32 in
- Gender Unisex
Product Information
- Brand Steiner
- MFR # 1035-L
- Zoro # G8370349
- UPC # 690830103523
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Minimum Chest Size | 51 in |
Maximum Waist Size | 46 in |
Maximum Chest Size | 53 in |
Minimum Waist Size | 44 in |
Details
Item | Coveralls |
Color | Green |
Fabric Weight | 9 oz |
Material | Weldlite |
Inseam | 32 in |
Gender | Unisex |
Closure Type | Snaps |
Features | Protection for Light Welding and from Light Sparks, Relaxed Design fits Comfortably Over Work Clothing |
Application | Clothing |
Standards | ASTM D6413-10 |
Passes ASTM F6413 Flame Test | D6413-10 |
Number of Outside Pockets | 4 |
Collar Style | Lay-Flat |
Heat Protection Type | Flames, Metal Spatter, Sparks |
High-Visibility | No |
Number of Inside Pockets | 1 |
Number of Pockets | 5 |
Description
Closure Type Snaps, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Features Protection for Light Welding and from Light Sparks, Relaxed Design fits Comfortably Over Work Clothing, Garment Type Coveralls, Gender Unisex, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Inseam 32 in, Material Weldlite, Maximum Chest Size 53 in, Maximum Waist Size 46 in, Minimum Chest Size 51 in, Minimum Waist Size 44 in, Number of Inside Pockets 1, Number of Outside Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, Brass, Yellow, 1-1/2" Hx1-1/2" W, PK25 (40028)
- GSS SAFETY GSS Safety ONYX Class 2 Surveyor's Safety Vest-Lime-4XL (1511-4XL)
- ZORO SELECT Emergency Blanket, Gray, 70 In. x 82 In. (8A885)
- BRADY Jack Chain, Brs, 50 ft. (23308)
- STEINER Cotton Coveralls, Flame Resist, Green, 4XL (1035-4X)
- STEINER Cotton Coveralls, Flame Resist, Green, M (1035-M)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, 4XL (TM122SBU4X002500)
- VF IMAGEWEAR EXCEL FR® Flame Resistant Classic Coverall CEC2, Navy, Size 62 Regular (CEC2NVRG62)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBN65DHS)
- CARHARTT Bib Overall, Dark Navy, 32x34in, 16 cal/cm2 (101627-410 32 34)
- HELLY HANSEN Bib Overalls, Orange, PVC (70530_200-S)
- Steiner Arc Flash and Flame Resistant Clothing